Welcome to Würth Belux Only for professionals
Butyl tape Flex EURASOL®
Butyl tape Flex EURASOL<SUP>®</SUP> - 1
Butyl tape Flex EURASOL<SUP>®</SUP> - 2

For detailed information, other images and documents, please select individual articles from the following table.

Butyl tape Flex EURASOL®

Very flexible sealing tape for air-, wind- and rain-proof sealing of penetrations indoors and outdoors with excellent three-dimensional deformation around connections and compensation of component movement.

See product details

Available in 2 versions
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
Versatile


  • Butyl tape suitable for virtually all types of openings

  • Retrospective application possible if pipes and cables have already been laid


Elastic special film


  • The tape can be very easily stretched in all directions, thereby providing excellent three-dimensional deformation around the joints

  • Reliably compensates for component movement


High adhesive strength


Excellent adhesion on surfaces for maximum reliability.



Excellent material compatibility



Quick to apply thanks to protruding separating paper (lifts up with finger) with central division

Notice

EURASOL butyl flexible tape is ideally suited for WÜTOP vapour barriers, vapour seals and joist protection films. We therefore recommend using these films.

Application area