For detailed information, other images and documents, please select individual articles from the following table.
Adhesive sealing tape EURASOL® Quick
Very strong adhesive tape without release paper for fast application, for airtight and windproof bonding indoors and outdoors
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Specially coated adhesive tape without separating paper
- Saves time, as the separating paper does not need to be pulled off and the paper cannot be torn
- Saves waste on the construction site, improves sustainability and relieves the environment
Extremely high resistance to UV and weathering
- Maximum protection in rain and wind, especially for outdoor adhesive bonds
- Permanently protects against building damage and energy loss in insulation
Particularly strong and high-quality adhesive
- Extremely strong adhesion on a range of surfaces
- Maximum safety with blower door tests
- Safe bonding even at low temperatures down to -10°C
- Can be torn off by hand
Solvent-free
EMICODE EC1plus: Very low emission – the EMICODE classification system characterises the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
Eurasol Quick is ideal for bonding WÜTOP roof protection films, WÜTOP vapour barriers and WÜTOP vapour retarders and has been tested on these films. We therefore recommend the use of these WÜTOP films.
Production of a permanently airtight plane on the room side according to DIN 4108-7 and production of a professional under-voltage/shortage class 3–6 according to ZVDH regulations
Film surfaces:
- Lasting bonding of underlay membranes and roof protection films, vapour barriers and vapour retarders, as well as for façade membranes (not recommended for partially open façades due to printing)
- Bonding of overlapping sections of these films. Repairing damage to underlay membranes and roof protection films.
- For connection bonding work carried out indoors, we recommend Eurasol, item no. 0992 700 050. For outdoor work, connection bonding should be carried out with Eurasol Max, item no. 0992 710 160, or Eurasol Thermo HT, item no. 0992 720 060.
Panel surfaces:
Airtight joint adhesion of OSB boards. Suitable for use outdoors and indoors.
Fix Eurasol Quick onto the overlapping seam with sufficient pressure.
After adhesion, cut the adhesive tape with a knife or tear off by hand. The application surface must be dry and free from grease, chips and dust. Ensure that no standing water can build up in bonded areas. Do not subject adhered tape to long-term tension. Please note that the tape does not stick to itself. A T-impact bonding must be carried out as specified in the technical data sheet. For further information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!