Welcome to Würth Belux Only for professionals
EPDM outdoor sealing tape 1.2 mm

For detailed information, other images and documents, please select individual articles from the following table.

EPDM outdoor sealing tape 1.2 mm

Breathable, elastic and weather-resistant sealing tape

See product details

Available in 6 versions
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
Watertight and breathable


  • Provides reliable seal against water from outdoors

  • At the same time, the membrane has sufficient diffusion permeability to allow water vapour from indoors to diffuse outdoors, thereby preventing moisture-related damage to buildings


Extremely high elasticity


  • Optimum safety in case of component movements

  • Convenient to apply due to tape flexibility


Excellent resistance to weathering


  • High-quality material ensures permanently secure sealing

  • Excellent UV resistance


Secure installation on uneven substrates


  • Reliable installation is also achieved on slightly uneven construction substrates, when combined with EPDM sealing tape adhesive.


Good compatibility with bitumen

Notice

Not suitable for seals in accordance with the water influence classes W2.2-E (high exposure to pressurised water ≥ 3 m immersion depth), in accordance with DIN 18533, as well as seals against pressurised water in accordance with DIN 18195-6.


Tape cannot be plastered over.