The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
EPDM butyl indoor sealing tape
Air and water-impermeable sealing tape that blocks vapour diffusion
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Waterproof and blocks vapour diffusion, preventing the ingress of moisture from the building interior into the masonry and thereby reducing the risk of moisture-related building damage
- Thanks to its high-quality and flexible material, the EPDM film remains permanently sealed and compensates particularly well for component movements
- Its high resistance to UV and weathering makes the EPDM film ideal for long-lasting, reliable sealing
- Secure application even on slightly uneven construction substrates when combined with EPDM sealing tape adhesive
- Good compatibility with bitumen
Tape cannot be plastered over.
Permanent, reliable sealing of joints indoors, e.g. for window sills, floor-level windows and balcony doors, for outside door sills, conservatories and in façade areas.
- The surfaces must be dry, dust- and grease-free and capable of bearing loads.
- Installation: Cut the EPDM tape to the required length. Apply the EPDM sealing tape adhesive to the surface and wipe off with a spatula. Glue the EPDM tape to the surface and press on lightly using a press-on roller, while ensuring tension-free installation.
- On the frame/element, the sealing tape in the version with self-adhesive strips and/or with the sealing of components in contact with the ground must be fixed in place according to DIN18533 with a mechanical assembly.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!