Welcome to Würth Belux Only for professionals
90° elbow, with solder connection on both sides EN1254, copper, 5002A
90° elbow, with solder connection on both sides EN1254, copper, 5002A - 1
90° elbow, with solder connection on both sides EN1254, copper, 5002A - 2

For detailed information, other images and documents, please select individual articles from the following table.

90° elbow, with solder connection on both sides EN1254, copper, 5002A

See product details

Available in 13 versions
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
  • For universal use in various areas of application, e.g. shipbuilding and the mechanical engineering industry

  • Meets the requirements of the various German Technical and Scientific Association for Gas and Water (DVGW) regulations

  • Also approved by other certification institutes such as KIWA, BSI Kitemark, British Gas, Gaz de France, NF, SVGW