Welcome to Würth Belux Only for professionals
Hexagonal nut with flange and clamping piece (all-metal) EN 1664, blue passivated zinc plated 8 steel (A2K)
Hexagonal nut with flange and clamping piece (all-metal) EN 1664, blue passivated zinc plated 8 steel (A2K) - 1
Hexagonal nut with flange and clamping piece (all-metal) EN 1664, blue passivated zinc plated 8 steel (A2K) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut with flange and clamping piece (all-metal) EN 1664, blue passivated zinc plated 8 steel (A2K)

See product details

Available in 2 versions
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
Notice

ISO EN 1664 replaces DIN 6927 | There is some limited similarity | Nuts with fine thread included in DIN EN 1667 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm.