Welcome to Würth Belux Only for professionals
Hexagon nut with flange and clamping piece (non-metallic insert) EN 1663, A2-70 stainless steel, plain

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with flange and clamping piece (non-metallic insert) EN 1663, A2-70 stainless steel, plain

See product details

Available in 1 version
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
Notice

ISO EN 1663 replaces DIN 6926 | There is some limited similarity | Nuts with fine thread included in DIN EN 1666 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm | Strength class 12 added.