Welcome to Würth Belux Only for professionals
ELMO® two-pole voltage tester DUO
ELMO<SUP>®</SUP> two-pole voltage tester DUO - 1
ELMO<SUP>®</SUP> two-pole voltage tester DUO - 2
ELMO<SUP>®</SUP> two-pole voltage tester DUO - 3
ELMO<SUP>®</SUP> two-pole voltage tester DUO - 4

For detailed information, other images and documents, please select individual articles from the following table.

ELMO® two-pole voltage tester DUO

Compact, user-friendly design – fits into any tool bag

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • Automatic testing range selection

  • ELV indicator (also visually without batteries from approx. 35 V AC/DC, from 45 V AC and from 110 V DC, visually and vibrating with batteries)

  • Polarity indicator on LC display

  • AC/DC LED display (+6 V) – (-6 V) – 12 V – 24 V – 48 V – 120 V – 230 V – 400 V – 690 V – 1000 V

  • LC display for discrete voltage value (±5% +10 digits)

  • Phase finder, single-pole

  • Diode test (forward direction)

  • Continuity testing with acoustic signal from 0–200 kOhm

  • ED (DT) 30s ON, 240s OFF

  • 19 mm one-handed operation (grounding contact sockets)

  • Auto Power OFF after 3 minutes

  • Temperature range: -15° to +45°C
Notice

Batteries not included in scope of delivery