For detailed information, other images and documents, please select individual articles from the following table.
ELMO® connection terminal, screwless, compact
Rigid copper wires can be inserted without opening the more user-friendly activation lever.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Clamping range: 0.2–4.0 mm² (rated current 32 A)
- Self-extinguishing in accordance with UL 94, V-2
- Test openings for voltage tester
Suitable for all types of copper wire (single, multi and fine-wire). Lamps, blinds, awnings, door and gate controllers, intercom systems, pumps, vehicle electrical systems etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!