The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Electromagnetic hold-open device With door closer with sliding rail GTS 630G and integrated smoke detector with power supply
Conceals power supply lines in cable duct of sliding rail
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- A hold-open device is an electrical device that is used to keep fire closures open. Door leaves can be held in the open position until the device is either tripped manually or automatically via the smoke detector in the event of a fire, and the doors close.
- Connection to power supply via internal smoke detector
Classification key: 3/4 | 8 |1 - 4 | 1 | 1 | 3
Category of use: 3/4
Permanent operation: 8
Door closer size: 1 - 4
Suitable for use on fire/smoke protection doors: 1
Safety: 1
Corrosion resistance: 3
To ensure the correct function of the hold-open devices and closing sequence selectors on the non-hinge side, the following dimensions X to Z must be observed!
Delivery time: approx. 10 working days
For single-leaf smoke protection and fire doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!