For detailed information, other images and documents, please select individual articles from the following table.
ECOFAST ASSY® 3.0 Hardwood screw, stainless steel
Stainless steel A2, partial thread, countersunk milling head, AW drive.
Register now and access more than 125,000 products



Variants
Register now and access more than 125,000 products
AW drive
- Improved power transmission
- Longer service life
- Optimal centring
- Negligible risk of screw coming loose
Milling head
- Automatic countersinking in all types of wood and wood-based materials
- No cracks in the coating
- No cracks or material splitting with screws at the edges
Shaft
In most cases, no pre-drilling is required thanks to the special thickness of the shaft. This is dependent on the type of wood.
Thread
- Thanks to the asymmetric double-speed thread provided by a plastic sliding layer, the processing time is halved and a 40% higher torque is achieved at the same screw-in resistance when compared to traditional chipboard screws.
Tip
- The 25° tip allows the screw to be easily centred and positioned with precision on hard surfaces.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!