The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Higher rear panel
For safely transporting waste
Comfort grip
Fixed points below the handle ensure a firm hold
FDA-compliant raw materials
- Also suitable for food use
- Halal-compliant
Hygienic design for easy cleaning and maintenance
- Rounded corners simplify cleaning
- Dishwasher-safe (to max. 93°C)
- Can be sterilised in an autoclave (max. 121°С)
Fully dyed and available in 5 different colours
Different colours reduce the risk of cross-contamination
Phthalate-free
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!