For detailed information, other images and documents, please select individual articles from the following table.
Drying aid
Special desiccant for use in car washes with air blowers
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Enables ultra-quick breaking of the water film
- Water is largely removed from the vehicle surface before the air blower is used
- Excellent drying
Creates a long-lasting protective film
- Vehicle develops a radiant shine
- Rainwater drips off
Free of phosphate and AOX
pH-value in the concentrate: approx. 4.5
Free of mineral oil and hydrocarbons
Easily biodegradable in accordance with OECD
OECD = Organisation for Economic Co-operation and Development
Does not compromise the effectiveness of light fluid separators
Store in a frost-free place! Avoid overdosing. Only use on cleaned and rinsed surfaces
< 7°dH) or osmotic water treatment systems
When dispensing using the dispensing pump, draw in undiluted. Application concentration: 0.1%
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!