For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Surface treatment: all steel parts are zinc-plated
- Plastic discharge spout, fixed with nut
- Plug 2 "GM, for 60 litre containers and 200 and 220 litre drums
- Suitable for fluids up to a viscosity of SAE 90
- Length of rod 520 - 950 mm
- Flow rate 0.3 litres / stroke
- Flow rate 16 litres / min
- Weight 1.59 kg
- Ergonomic, non-slip lever handle for very good power transmission
- Can be used for engine oil from SAE 5 W to SAE 50, lubricant from SAE 75 W to SAE 90, fuel oil, diesel fuel, machine oil, cutting oil, petrol, non diluted anti-freeze
- Not suitable for corrosive products
Suitable for transferring lubricants, anti-freeze, engine oil, petrol, fuel oil, diesel fuel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!