Welcome to Würth Belux Only for professionals
Unrolled tape 3-E 15
Unrolled tape 3-E 15 - 1
Unrolled tape 3-E 15 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Unrolled tape 3-E 15

Plastic tape for subsequent internal sealing of installed windows

See product details

Available in 1 version
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
Renovation work


Durable PVC tape with two softened PVC lips and integrated, flexible PU foam tape for sealing installed windows



Long-lasting and professional fixing


Self-adhesive and invisible product, closure with cover



Professional applications


  • Sealing according to technological standards (MPA test)

  • Internal part: Air tightness in accordance with EnEV and DIN 4108-7

  • External part: Resistance to wind and sudden rain, breathable elements


on roll


Easy to transport, less waste



Tearing off the film ensures precise activation


gaskets



The final result of the connection



Tightness


value of 0.015 with a joint width of 5 mm (MPA test report 040052.1-Sz)

Notice

Read the installation instructions on the website www.wuerth.com.