For detailed information, other images and documents, please select individual articles from the following table.
CUT+COOL drilling and cutting oil
Multi cutting oil for light to medium machining work
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Universal application
Cools even while spraying
- Protects tools
- Prevents welding of small material particles on the cutting edge
Good creep properties, penetrates even the smallest tolerances
Excellent corrosion protection
- Provides lasting protection against further rust and corrosion
- No post-treatment or preservation required
Free of silicone, chlorine, resins, and acids
Free from substances that impair wetting of paint.
Multi-purpose cutting oil for light to medium machining.
Spray the workpiece from about 20–30 cm.
The product is used as supplied.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!