Welcome to Würth Belux Only for professionals
Drilling and cutting foam CUT+COOL

For detailed information, other images and documents, please select individual articles from the following table.

Drilling and cutting foam CUT+COOL

Highly active, high-performance cutting foam for all machining work.

See product details

Available in 1 version
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
  • Well-adhering cutting oil foam

  • Does not drip from the area to be lubricated, therefore also suitable for overhead work

  • Can be washed off with clean water, therefore no degreasing work with cleaners is necessary

  • Excellent cooling effect and strong adhesive properties

  • Low consumption, can therefore be used as minimum quantity lubricant

  • Strong performance thanks to high cutting speeds with low tool wear
Notice

Free from sulphur, mineral oil, heavy metals and resin as well as no volatile hydrocarbons. Free from substances that impair wetting of paint.