Welcome to Würth Belux Only for professionals
Drill set 19 pieces, for steel and aluminium four-link axles
Drill set 19 pieces, for steel and aluminium four-link axles - 1
Drill set 19 pieces, for steel and aluminium four-link axles - 2
Drill set 19 pieces, for steel and aluminium four-link axles - 3
Drill set 19 pieces, for steel and aluminium four-link axles - 4
Drill set 19 pieces, for steel and aluminium four-link axles - 5
Drill set 19 pieces, for steel and aluminium four-link axles - 6
Drill set 19 pieces, for steel and aluminium four-link axles - 7
Drill set 19 pieces, for steel and aluminium four-link axles - 8

For detailed information, other images and documents, please select individual articles from the following table.

Drill set 19 pieces, for steel and aluminium four-link axles

This set allows any extremely tightly seized clamping screws on VAG four-link axles to be effortlessly removed

See product details

Available in 1 version
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
  • Enables damage-free removal regardless of the installation position of the steering gear (top/bottom) and of the screw's direction in the clamping bore

  • Three drilling jigs ensure precisely centred tapping and hole enlarging, with the quality of the clamping screw not an issue for the special HSS-TIN or TICN drill bits

  • No compression and/or deformation of the clamping screw

  • No breakage of the expensive axle body

  • Easy to use

  • No space constraints

  • Quick removal


Scope of delivery


  • 1x drill bit dia. 4.5 mm x L = 140 mm

  • 1x drilling jig for thread side for dia. 4.5 mm

  • 1x drill bit dia. 7.3 mm x L = 110 mm

  • 1x drilling jig for thread side for dia. 7.3 mm

  • 1x short drill bit dia. 4.5 mm x L = 80 mm

  • 1x drilling jig for hexagon head

  • 1x TICN stepped drill bit

  • 1x drift pin for DL demolition hammer

  • 1x press-out mandrel for pressing bracket

  • 2x spacer plates 3.6 mm

  • 2x spacer plates 4.0 mm

  • 2x M10 machine nuts with collar

  • 4x A2 stainless steel M10 washers