Welcome to Würth Belux Only for professionals
Drawer cabinet BASIC 700 S

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Drawer cabinet BASIC 700 S

Sturdy drawer cabinet for storing tools etc.

See product details

Available in 3 versions
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
  • Robust sheet-steel construction, welded with multiple edging

  • Housing enclosed top and bottom

  • Cabinet depth: 703 mm

  • Body width: 722 mm

  • Available in different heights

  • Surface protected with 8-mm plastic-coated cover panel

  • Central locking system to protect contents from theft

  • Aluminium handle strip with labelling strips and transparent cover

  • Drawers with over 80% partial extension, mounted on roller bearings

  • Built-in safety drawer lock prevents tipping

  • Drawer load capacity: 100 kg with evenly distributed load

  • Rows of slots for inserting dividers