Welcome to Würth Belux Only for professionals
Drain connection for double-bowl sinks Multi-part, white polypropylene

For detailed information, other images and documents, please select individual articles from the following table.

Drain connection for double-bowl sinks Multi-part, white polypropylene

Connect two sinks

See product details

Available in 1 version
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
Problem-solver for kitchens: connect two sinks and a dishwasher to a single outlet


  • The practical T-piece made of robust plastic is suitable for temperatures up to 100°C

  • Installation is extremely easy: The outlet with nominal diameter DN 40 is inserted into the drain, the wastewater hose of the dishwasher is connected to the 1 1/2 inch thread and the drains of the sinks are screwed in

  • The variable length of 187 to 600 mm is suitable for almost all installation situations

  • Secure tightening by hand thanks to rugged, tradesman-friendly union nuts

  • The high-quality plastic is shatter-proof, resistant to household cleaning agents and has smooth, non-porous surfaces