Welcome to Würth Belux Only for professionals
Double-handed grease gun
Double-handed grease gun - 1
Double-handed grease gun - 2
Double-handed grease gun - 3
Double-handed grease gun - 4
Double-handed grease gun - 5
Double-handed grease gun - 6
Double-handed grease gun - 7
Double-handed grease gun - 8
Double-handed grease gun - 9
Double-handed grease gun - 10
Double-handed grease gun - 11
Double-handed grease gun - 12

For detailed information, other images and documents, please select individual articles from the following table.

Double-handed grease gun

The short stroke two-hand grease gun for 500 g screw cartridges for easy and clean lubrication of machines.

See product details

Available in 1 version
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
  • Can process greases up to NLGI class 2

  • Innovative short-stroke technology, i.e. with variable stroke

  • 10 mm grease pump piston for fast grease delivery

  • With hose holder

  • Simple design with vacuum principle

  • Ergonomic handle, non-slip, very good power handling

  • Permanent check of level and grease type possible

  • Quick and clean cartridge replacement

  • Environmentally friendly as complete container drainage
Notice

Since the piston chamber of the grease gun is not filled using spring pressure, but via the vacuum generated by the piston, the hand lever must not be opened suddenly. Perform even and quick work cycles. Depending on the viscosity (given by NLGI degree and temperature), due to the vacuum principle, a delay time must be observed when the hand lever is open in order to achieve sufficient filling of the piston chamber.

Application area