Welcome to Würth Belux Only for professionals
W10KG profile double cylinder
W10KG profile double cylinder - 1
W10KG profile double cylinder - 2
W10KG profile double cylinder - 3
W10KG profile double cylinder - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

W10KG profile double cylinder

Identical locking primary system in 9-pin reversible key system with security card

See product details

Available in 55 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • Every system is unique

  • Würth-trademarked profile

  • Simple processing without locking diagram via article number

  • A security card is provided with every order

  • The cylinder can also be actuated when a key is inserted on the opposite side. (Emergency and hazard function)

Locking technology:


  • 9 solid tumblers pressure-mounted on the lock side, offset in two rows, axially aligned to central axis and 1 spring-mounted ball deflection pin

  • Domed core head with horizontal core head groove for force-fit transfer of torques when opening and closing

  • Improved drilling and core extraction protection thanks to centrally positioned carbide pins in cylinder housing and cylinder core
Notice

All article numbers included in an order from the W 10 KG system are delivered with identical locking. Any new order will come with new keyed alike locks.



Side length from 55 mm, modular design.



The closing channel of the cylinder is positioned eccentrically and cannot be used for all protective fittings with cylinder covers.



Subsequent and replacement deliveries only possible when the proof of ownership (security card) is presented via the Fittings Centre.