Welcome to Würth Belux Only for professionals
EPS profile double cylinder
EPS profile double cylinder - 1
EPS profile double cylinder - 2
EPS profile double cylinder - 3
EPS profile double cylinder - 4
EPS profile double cylinder - 5
EPS profile double cylinder - 6

For detailed information, other images and documents, please select individual articles from the following table.

EPS profile double cylinder

Locking system in five-pin system with lateral sensing

See product details

Available in 725 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • Spring-loaded pin system with 5 active, spring-loaded sensing elements and up to 20 additional side codings

  • The integrated tamper control of the key in the cylinder and the double-acting locking pins ensure a high level of security

  • The integrated drill protection in each cylinder provides extensive protection

  • The cylinders feature a compact design

  • Each system is unique and is manufactured to customer specifications

  • A security card (proof of ownership) is provided with each system
Notice

The double cylinder is delivered without keys; these must be ordered separately.


Locking systems are special-order products. The customer does not have the right to return or exchange the product.


For subsequent and replacement deliveries, proof of ownership (security card) must be provided via the configurator. Extensions are processed by the Beschläge Center.


Delivery time is approx. 10-15 working days; if the order includes cylinders that are 61 mm or longer on the cylinder side, this is extended to 20 working days.