For detailed information, other images and documents, please select individual articles from the following table.
Double cartridge gun for 50 ml double cartridges
With 1:1 mixing ratio
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Made of sturdy metal
- Dosing, mixing and discharge of highly viscous two-component adhesives
- Accurate and consistent dosage
The metal manual dosing guns ensure a constant dosage of the two-component adhesives ESK-50 and Replast. The two components are pressed from the cartridge in equal proportions. Due to its easy handling, the dosing gun is very user-friendly and suitable for industrial use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!