Welcome to Würth Belux Only for professionals
RW® double bit
RW<SUP>®</SUP> double bit - 1
RW<SUP>®</SUP> double bit - 2
RW<SUP>®</SUP> double bit - 3
RW<SUP>®</SUP> double bit - 4

For detailed information, other images and documents, please select individual articles from the following table.

RW® double bit

2 in 1, the two most common RW bit sizes 20 and 40 combined in one tool

See product details

Available in 1 version
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
  • The perfect bit for the new generation of ASSY screws

  • More power thanks to a larger contact surface at the bit

  • More stability and precise positioning due to perfect fit of the bit in the drive

  • One-handed working and optimal hold when positioning the screw thanks to the tight-fit recess, even without a magnetic bit holder

  • Double-printed bit for easy identification of the desired bit size
Notice
  • The RW bit is suitable for ASSY screws with both RW and AW drives

  • RW 20 for screws from dia. 3.5 to 5 mm and RW 40 covers all dimensions from dia. 5 to 10 mm, which means that, in practice, joiners and carpenters often only require one bit to carry out their work

  • Clamp the double bit in the centre of the drill chuck, also suitable for the 1/4 inch screw/drill bit holder