For detailed information, other images and documents, please select individual articles from the following table.
Double W-RING cable holder
For quick installation of sleeves in floors
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Quick installation
- Single or double attachment
- One diameter and drilling depth only
- Excellent pull-out resistance
- Does not damage sleeves
- Does not rust
Hole: Ø: 8 mm, and min. depth: 5 mm
Installation with hammer
Recommended distance between 2 W-Ring cable holders: 1 m
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!