Welcome to Würth Belux Only for professionals
Dosing pump for 5 and 10 l canisters

For detailed information, other images and documents, please select individual articles from the following table.

Dosing pump for 5 and 10 l canisters

Dosing pump with DIN 45 thread

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

The dosing pump makes it quick and easy to cleanly fill up and dispense liquids and helps with dosing large amounts of liquid in a short period of time.



  • Simple, quick and clean dosing

  • Smooth-running pump for easy operation

  • Resistant to a large number of chemicals

  • Very versatile
Notice

Chemical resistance:


  • Our products have a high chemical resistance when used with different liquids. However, we cannot guarantee comprehensive chemical resistance in specific applications. We therefore recommend that you carry out your own tests before use.

  • Chemical resistance does not mean that this product is fully sealing. For example, a liquid with very low viscosity and high creep capability can cause the pump to leak despite being chemically resistant.

  • Pumps do not seal containers in the same way as the matching screw caps, especially when used to hold aggressive chemicals. For this reason, filled containers must not be transported with the pumps screwed in place (as they are then not sealed).