Welcome to Würth Belux Only for professionals
AT 48 automatic door seal
AT 48 automatic door seal - 1
AT 48 automatic door seal - 2
AT 48 automatic door seal - 3
AT 48 automatic door seal - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

AT 48 automatic door seal

Sound insulation value 48 dB at 7 mm floor clearance

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • Impervious to sound, draughts and smoke

  • Automatic compensation on uneven floors: Door to floor spacing: 5 mm to 20 mm

  • The door seal can be shortened by 100 mm on the opposite side of the actuating pin

  • Simple installation by pinning from below so there is no need to chisel out space for any retaining elements

  • Keep groove position as far as possible from pivot

  • Low groove depth (30 mm)

  • For wooden frame pressure plate, hammer the centre of the pressure point in the frame or support

  • For lift adjustment, turn the actuation pin using hexagon socket SW 3


Sound insulation values:


  • 7 mm air gap: 48 dB

  • 20 mm ground clearance: 42 dB
Notice

The door seal must not jam in the groove. We recommend a groove size of 30.5 mm x 13.1 mm.