The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
AT 48 RD automatic door seal
Ensures automatic compensation on inclined or uneven floors
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Material: aluminium rail, high-quality silicone sealing strip
- Impervious to sound, draughts and smoke
- Automatic compensation on uneven floors: door to floor distance up to 20 mm
- The door seal can be shortened by 125 mm on the opposite side of the actuating pin
- Easy to install with mounting bracket: No need to remove seal during planing work
- Low groove depth (30 mm)
- For wooden frame pressure plate, hammer the centre of the pressure point in the frame or cover
- For lift adjustment, turn the actuating pin using hexagon socket AF 3
Sound insulation values:
- 7 mm air gap: 48 dB
- 20 mm air gap: 42 dB
The door seal must not jam in the groove. We recommend groove size 30.5 x 13.1 mm.
Groove position as far as possible from the pivot
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!