Welcome to Würth Belux Only for professionals
ZARGENBLITZ door jamb assembly tool
ZARGENBLITZ door jamb assembly tool - 1
ZARGENBLITZ door jamb assembly tool - 2
ZARGENBLITZ door jamb assembly tool - 3
ZARGENBLITZ door jamb assembly tool - 4
ZARGENBLITZ door jamb assembly tool - 5
ZARGENBLITZ door jamb assembly tool - 6
ZARGENBLITZ door jamb assembly tool - 7
ZARGENBLITZ door jamb assembly tool - 8
ZARGENBLITZ door jamb assembly tool - 9
ZARGENBLITZ door jamb assembly tool - 10
ZARGENBLITZ door jamb assembly tool - 11

For detailed information, other images and documents, please select individual articles from the following table.

ZARGENBLITZ door jamb assembly tool

Assembly tool for quick and easy installation of wooden door jambs for jamb depths of 80-330 mm

See product details

Available in 1 version
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
  • Quick and precise assembly and installation of door jambs

  • No deformation of the door jamb during installation

  • Quick and easy transportation of the door jamb to the installation location

  • Four detent points for four different jamb widths

Detent point 1 - 591 mm


Detent point 2 - 716 mm


Detent point 3 - 841 mm


Detent point 4 - 966 mm


  • Infinitely variable width adjustment is possible via the locking screw

  • It is possible to insert glass door frames and flush-closing door frames
Instructions

1. Set the door jamb width

2. Place door jamb on frame

3. Align the Zargenblitz with the lower edge

4. Screw the frame flash onto the drill brushing with the frame

5. Transport safely, securely and easily

6. Insert door jamb

7. Align the door jamb with the adjustable feet and spirit level

8. Fold down retaining flaps for deep frames

9. Fix the door jamb with AMO bags

10. Foaming

11. Cure

12 Remove door jamb - done!