Welcome to Würth Belux Only for professionals
Door hinge VLB house door 3D FD
Door hinge VLB house door 3D FD - 1
Door hinge VLB house door 3D FD - 2
Door hinge VLB house door 3D FD - 3
Door hinge VLB house door 3D FD - 4
Door hinge VLB house door 3D FD - 5
Door hinge VLB house door 3D FD - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door hinge VLB house door 3D FD

Concealed door hinge for rebated doors with integrated groove for the rebate seal

See product details

Available in 2 versions
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
  • The hinges are milled into the block/blind frame and the door: Invisible when the door is closed

  • Can be adjusted in three directions without removing the door panel: The toothed clamping plates reliably prevent unwanted height adjustment

  • Maintenance-free
Notice

To install the hinges, milling jigs, a milling cutter with dia. 16 mm (not in product range) and a stop ring with dia. 27 mm (not in product range) are required.

Application area