Welcome to Würth Belux Only for professionals
Mechanical door contact switch
Mechanical door contact switch - 1
Mechanical door contact switch - 2
Mechanical door contact switch - 3

For detailed information, other images and documents, please select individual articles from the following table.

Mechanical door contact switch

Small, mechanical door contact switch, which can be inconspicuously drilled into furniture

See product details

Available in 1 version
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
  • Mechanical built-in door contact switch 24V for drilling in

  • Function: On/off via mechanical contact between the door and the switch

  • For plate thicknesses of 16 mm and above