The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
GTS 640 G door closer with height-adjustable slide rail
For barrier-free construction with requirements for easy-opening doors with sharply declining opening torque on the non-hinge side
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Controlled closing process for single-leaf doors thanks to hydraulic top door closer
- Advantages during installation thanks to the height-adjustable slide rail
- Modern look thanks to the slim aluminium body and end caps, which cover the screw connection of the slide rail
- Additional protection as the cover can only be removed with tools
- The closing delay (fitted as standard) makes it easier to pass through the door
- The closing delay, opening damping, closing speed and end stop can be controlled precisely a hexagon socket screw at the front
Opening damping and closing delay do not work if the head assembly is on the hinge side.
The use of a mechanical lock, hold open device or lintel casing bracket is not permitted for fire and smoke protection doors.
If door closers are mounted in damp rooms, unprotected outdoor installations, or for use in environments with aggressive, corrosive air content, special versions or protective measures are required.
Hinge side head assembly DIN L (DIN R mirror-image)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!