Welcome to Würth Belux Only for professionals
Door closer GTS 601 with slide rail
Door closer GTS 601 with slide rail - 1
Door closer GTS 601 with slide rail - 2
Door closer GTS 601 with slide rail - 3
Door closer GTS 601 with slide rail - 4
Door closer GTS 601 with slide rail - 5
Door closer GTS 601 with slide rail - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door closer GTS 601 with slide rail

Direct installation without the need for a mounting plate

See product details

Available in 2 versions
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
  • Hydraulic top door closer with controlled closing process

  • Aluminium body and aluminium front disc cap

  • Precise controlling of the closing speed and end stop with a hexagon screw from the side and can therefore be adapted to local conditions
Notice

If door closers are mounted in damp rooms, unprotected outdoor installations, or for use in environments with aggressive, corrosive air content, special versions or protective measures are required.

Application area

Hinge side normal assembly DIN L (DIN R mirror-image)

Non-hinge side head assembly DIN R (DIN L mirror-image)