Welcome to Würth Belux Only for professionals
Rivet nut with hexagon shank and dome head, closed, zinc-plated steel
Rivet nut with hexagon shank and dome head, closed, zinc-plated steel - 1
Rivet nut with hexagon shank and dome head, closed, zinc-plated steel - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Rivet nut with hexagon shank and dome head, closed, zinc-plated steel

For secure connection of two or more components and easy installation of other components using commercially available screws.

See product details

Available in 3 versions
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
  • Closed rivet nuts provide an excellent solution for applications requiring an air- and splash-proof connection.

  • Rivet nuts can be used as riveted and screwed connections.

  • Can be processed with single-sided access to the component, therefore also suitable for closed profiles.

  • Anti-rotation connection with load-bearing thread
Notice

The specified pull-out values are guideline values and the information may vary for this reason, depending on the workpiece, drilled hole tolerance and roughness of the surface.