Welcome to Würth Belux Only for professionals
Disposable lifting strap in accordance with DIN 60005
Disposable lifting strap in accordance with DIN 60005 - 1
Disposable lifting strap in accordance with DIN 60005 - 2
Disposable lifting strap in accordance with DIN 60005 - 3
Disposable lifting strap in accordance with DIN 60005 - 4
Disposable lifting strap in accordance with DIN 60005 - 5
Disposable lifting strap in accordance with DIN 60005 - 6

For detailed information, other images and documents, please select individual articles from the following table.

Disposable lifting strap in accordance with DIN 60005

See product details

Available in 1 version
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
Made from high-strength polyester


  • Gentle to surfaces

  • Low tare weight


Extremely flexible sling


  • For loads of all kinds

  • Various sling configurations are possible

  • Considerably lower risk of injury compared with conventional slings


High load-bearing capacity

Notice

Disposable lifting straps may only be used once and must be disposed of at the end of the transport chain!

Application area