Welcome to Würth Belux Only for professionals
Disposable lifting strap in accordance with DIN 60005
Disposable lifting strap in accordance with DIN 60005 - 1
Disposable lifting strap in accordance with DIN 60005 - 2
Disposable lifting strap in accordance with DIN 60005 - 3
Disposable lifting strap in accordance with DIN 60005 - 4
Disposable lifting strap in accordance with DIN 60005 - 5
Disposable lifting strap in accordance with DIN 60005 - 6
Disposable lifting strap in accordance with DIN 60005 - 7
Disposable lifting strap in accordance with DIN 60005 - 8
Disposable lifting strap in accordance with DIN 60005 - 9

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Disposable lifting strap in accordance with DIN 60005

Disposable lifting strap made of durable, non-dyed polyester, 48 mm wide, ideal for timber framing elements, cross-laminated timber or beams made from glued laminated timber

See product details

Available in 1 version
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
  • Excellent load capacity and stability due to its width of 48 mm

  • For versatile use due to the durable polyester material

  • Single-layer design for ease of use and flexibility

  • Non-dyed white colour that blends well into different environments and does not stain.

  • Gentle on surfaces

  • Low dead load
Notice

Disposable lifting straps must be discarded appropriately after the lifting operating is complete.


Observe professional association regulations during use.

Application area