Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Very lightweight, powerful device for processing staples with a width of 12.8 mm and a length of 4–16 mm
Powerful pneumatic nailer for processing round-head strip nails at a 21–22° angle, with a diameter of 2.9–4.1 mm and a length of 50–90 mm
Powerful, light pneumatic nailer for processing half-head strip nails with a 30–34° angle
Powerful pneumatic nailer for processing round-head strip nails with a 21-22° angle
Powerful nailer for use with coil nails in diameters 2.5–3.8 mm, length 45–90 mm