Welcome to Würth Belux Only for professionals
Digital tyre inflator

For detailed information, other images and documents, please select individual articles from the following table.

Digital tyre inflator

Precise digital tyre inflator for professional use. Especially suitable for work on tyre pressure monitoring systems.

See product details

Available in 1 version
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
  • Suitable for work on tyre pressure monitoring systems

  • Very high measurement accuracy with a resolution of 0.01 bar

  • Air connection F G 1/4 inch

  • Rubber protection around the measuring instrument

  • Precision level maintained even under the influence of impacts on the unit

  • Corrosion-resistant internal mechanism

  • Filtering of the air in the display mechanism by microporous stainless steel nickel silver filter

  • Device withstands an unintentional overpressure of 15.00 bar

  • Easy-to-read measurement result thanks to 12-mm-high display

  • Measurement starts automatically as soon as atmospheric pressure exists (connection to valve required)

  • Auto shut-off feature

  • Automatic calibration to zero at each new inflation

  • Warning in the event of failure
Notice

Battery life: approx. 10 years from date of manufacture assuming proper use and workshop conditions.