For detailed information, other images and documents, please select individual articles from the following table.
Digital spirit level
Spirit level protected against water and dust with low-torsion light metal profile, two digital displays and three vials
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Fast and accurate measurements
- Two large, clear and illuminated displays - one on the front and one on the top milled measuring surface - enable quick reading of the measured value
- Acoustic tilt guide, which can be switched off, emits a continuous tone at 0° in the horizontal and vertical plane for alignment without looking
- Two vertical vials prevent awkward twisting to read the level
- Extremely easy-to-read vial blocks made from acrylic glass with inlaid, corrosion-proof reading rings
- Highly precise even in fluctuating temperatures
- Two milled measuring surfaces ensure a very high level of accuracy even for overhead measurements
- Easily removable end caps for a flush transition to the measuring surfaces
Robust and practical
- Fluorescent vial liquid is highly UV-resistant to prevent discolouration
- Very smooth surface with red electrostatic powder coating for easy cleaning
- Shock-absorbing end caps
- Two handles made from 2-component plastic for convenient handling and a firm, secure grip
- IP65 degree of protection protects against dust and water, even in tough working conditions
- Two batteries (included in the scope of delivery) ensure a long runtime
The digital spirit level can be used wherever precise measurements are required, such as in construction, positioning furniture or shelves, landscaping and gardening or metalworking.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!