Welcome to Würth Belux Only for professionals
Digital goniometer DWM 350
Digital goniometer DWM 350 - 1
Digital goniometer DWM 350 - 2
Digital goniometer DWM 350 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Digital goniometer DWM 350

Short digital goniometer with two vials and digital display

See product details

Available in 1 version
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
No inaccurate measurements


  • Horizontal and vertical vials prevent placing at an incline


Good readability


  • Large, easy-to-read digital display

  • Activatable backlight for use in low-light conditions


Easy to use


  • Reset function for zero-setting in any position

  • Hold function saves any measured value on the display, even when repositioning the goniometer

  • The last value is displayed the next time the goniometer is switched on


Long service life


  • Highly precise aluminium measuring arms

  • Hard-wearing red powder coating


Fits into any tool case


  • Short arms for easily transporting