Welcome to Würth Belux Only for professionals
Die holder DIN EN 22568 Performance

For detailed information, other images and documents, please select individual articles from the following table.

Die holder DIN EN 22568 Performance

Performance thread-cutting die holder made from die-cast zinc for mounting round thread-cutting dies in accordance with DIN EN 22568, DIN EN 24231 and factory standard with newly designed, reinforced body, as well as black coated handles made of steel for very high loads.

See product details

Available in 11 versions
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
Safe work even using high forces


Very high load-bearing capacity compared to standard models, thanks to a new tool geometry and a new production process with tighter production tolerances



Comfortable operation


Smooth-running, sturdy locking screws with fine cross knurling allow clamping of the thread-cutting die without a screwdriver



Sustainable production


Black coated handles made from steel and powder-coated thread-cutting die body