Welcome to Würth Belux Only for professionals
Diamond cutting disc, joint cutter
Diamond cutting disc, joint cutter - 1
Diamond cutting disc, joint cutter - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Diamond cutting disc, joint cutter

For releasing and removing fitted construction elements such as windows and doors

See product details

Available in 1 version
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
Notice
  • Diamond cutting discs become dull at excessively high rotation speeds and wear too rapidly at insufficient circumferential speeds

  • If the ease of cutting decreases (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts

  • Separate larger workpiece cross-sections into several sections (oscillating cut)

  • Work without pressure—the weight of the machine is sufficient. Increased pressure causes increased wear.

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs—risk of injury!

  • Although the tool is safe, always wearsafety goggles and protective clothing while working

  • Observe the information on the label (max. rotation speed!), the restrictions of use and the safety instructions

  • The direction arrow on the disc must match the machine's direction of rotation

  • Must not be used for lateral grinding

  • Use the appropriate protective cover

  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)

  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury