Welcome to Würth Belux Only for professionals
Diamond cutting disc Concrete/tarmac
Diamond cutting disc Concrete/tarmac - 1
Diamond cutting disc Concrete/tarmac - 2
Diamond cutting disc Concrete/tarmac - 3

For detailed information, other images and documents, please select individual articles from the following table.

Diamond cutting disc Concrete/tarmac

Very versatile, durable and economical diamond cutting disc, though specially designed for tarmac, abrasive construction materials and concrete products

See product details

Available in 3 versions
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
Highly economical


  • Very versatile due to alternating block and fan segments

  • Optimum compromise between function and economy

  • 10-mm segment height for good service life results


Protection against undercuts in the backing material in highly abrasive materials


Through specially arranged protection segments

Notice
  • Diamond cutting discs become dull at excessively high speeds and wear too rapidly at insufficient circumferential speeds

  • If the ease of cutting decreases (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts

  • Separate larger workpiece cross-sections in several sections (swing cut)

  • Work without pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!

  • Although the tool is safe, always wear safety goggles and clothing while working

  • Observe the information on the label (max. speed), restrictions of use and safety instructions

  • The direction arrow on the disc must match the machine's direction of rotation

  • Must not be used for lateral grinding

  • Use the appropriate protective hood

  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)

  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury