Welcome to Würth Belux Only for professionals
Diamond cutting disc, speed, wet cutting for glass tiles
Diamond cutting disc, speed, wet cutting for glass tiles - 1
Diamond cutting disc, speed, wet cutting for glass tiles - 2
Diamond cutting disc, speed, wet cutting for glass tiles - 3
Diamond cutting disc, speed, wet cutting for glass tiles - 4
Diamond cutting disc, speed, wet cutting for glass tiles - 5

For detailed information, other images and documents, please select individual articles from the following table.

Diamond cutting disc, speed, wet cutting for glass tiles

Premium diamond cutting disc with very narrow cutting surface. Special fine-grained segment mix and closed edge for a very fast and extremely clean cut. For material up to approx. 20 mm thick.

See product details

Available in 3 versions
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
Very fast, extremely clean cut


  • The disc cuts the material very quickly, almost like a scalpel

  • The extremely thin segment focuses the cutting force very precisely


Improved cutting characteristics


Specially shaped expansion slits with room for expansion as well as minimal interruption to main blade.



Protects the table saw motor


Less resistance in the material due to the extremely thin segment.



Reduced steering forces


The disc is also stabilised with systematic reinforcement around the flange.



Flexible use on machines with 25.4 and 30 mm mount


Reducing ring pressed in ex works can simply be removed if necessary to increase the mounting hole to 30 mm.