Welcome to Würth Belux Only for professionals
Longlife & Speed RS joint cutter diamond cutting disc
Longlife & Speed RS joint cutter diamond cutting disc - 1
Longlife & Speed RS joint cutter diamond cutting disc - 2

For detailed information, other images and documents, please select individual articles from the following table.

Longlife & Speed RS joint cutter diamond cutting disc

Premium diamond cutting disc for releasing and removing fitted construction elements such as windows and doors

See product details

Available in 1 version
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
  • With enormous versatility and maximum cutting speed

  • Extremely clean and precise cutting edges thanks to special segment shape and innovative segment technology

  • Extremely long service life due to the 15 mm high segments

  • Optimised dust removal by means of specially shaped, innovative fan segments, which supply cooling air and transport the dust out of the cut

  • Including 4 fastening screws
Notice
  • Diamond cutting discs become dull at excessively high rotation speeds and wear too rapidly at insufficient circumferential speeds

  • If the ease of cutting decreases (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts

  • Separate larger workpiece cross-sections in several sections (swing cut)

  • Work without pressure - the weight of the machine is sufficient. Increased pressure causes increased wear.

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs - risk of injury!

  • Although the tool is safe, always wear safety goggles and clothing while working

  • Observe the information on the label (max. rotation speed!), the restrictions of use and the safety instructions

  • The direction arrow on the disc must match the machine's direction of rotation

  • Must not be used for lateral grinding

  • Use the appropriate protective cover

  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)

  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury