Welcome to Würth Belux Only for professionals
Longlife GaLa diamond cutting disc

For detailed information, other images and documents, please select individual articles from the following table.

Longlife GaLa diamond cutting disc

Diamond cutting disc specifically developed for garden and agriculture work with extremely long service life and high ease of cutting

See product details

Available in 1 version
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
Extremely long service life with high ease of cutting and cut quality


The new closed cutting edge with honeycombed segment structure enables an extremely large segment height of 21 mm. At the same time, heat dissipation and dust removal are significantly improved and the carrier is protected against undercutting, especially in particularly abrasive materials.



Optimised cooling and reliable direction indication


Special cooling openings pointing in the running direction provide additional cooling and a permanent indication of the running direction.

Notice
  • Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds

  • If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts

  • Separate larger workpiece cross-sections into several sections (swing cut)

  • Work without applying pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!

  • Despite the level of safety offered by the tool, always wear protective goggles and clothing while working

  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions

  • The direction arrow on the disc must match the machine's direction of rotation

  • Must not be used for lateral grinding

  • Use the appropriate protective hood

  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)

  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury