For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- High-performance abrasive discs
- Z-shaped segments have been precisely welded on, thereby minimising imbalance for low-vibration working
- Outstanding removal rate and service life
- Drop-shaped openings in each segment for the most efficient extraction possible
- Wide range of applications, high universality
- Contact pressure: When grinding in a horizontal position, care must be taken to use only the weight of the machine rather than the body weight of the user. This is the only way to achieve automatic resharpening of the diamonds.
- Machine rotation speed: If there is an audible drop in rotation speed, the contact pressure should be briefly reduced so that the cup wheel can cool down and the speed can return to the optimal value.
- Levelling uneven spots (e.g. displaced prefab walls), concrete surfaces, exposed concrete
- Grinding weathered concrete surfaces, protective coatings, concrete protrusions and formwork seams
- Finishing concrete elements and concrete stairs
- Levelling concrete floors
- Roughing floors and walls
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!