Welcome to Würth Belux Only for professionals
W.EASY diagnostics trolley (RAL 7042 traffic grey A)

For detailed information, other images and documents, please select individual articles from the following table.

W.EASY diagnostics trolley (RAL 7042 traffic grey A)

With the ultra-stable W.EASY diagnostic trolley, you have a clearly arranged and
ergonomic diagnostics workstation in the workshop. All contents of our diagnostics case can be safely stored in the diagnostic trolley and can be accessed
quickly.

See product details

Available in 1 version
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
Equipment features


  • 4 swivel castors (dia. 125 mm), black, 2 with brake

  • Drawers with full extension (not lockable)

  • Removable back panel

  • Coated wooden worktop

  • One adjustable shelf with cable opening

  • Floor assembly with edge protection at the corners

  • Sheet steel structure, powder-coated

  • 4 drawers

  • Dimensions L x W x H 620 x 595 x 985 mm

  • Colour RAL 7042 traffic grey A/RAL 7015 slate grey