Welcome to Würth Belux Only for professionals
iQ 500 diagnostics system

For detailed information, other images and documents, please select individual articles from the following table.

iQ 500 diagnostics system

The iQ 500 diagnostics system is fast, robust and mobile. The combination of the Snooper+ diagnostics interface and the semi-rugged, high-performance laptop guarantees comfortable operation for use in the workshop.

See product details

Available in 2 versions
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
Equipment features


  • Semi-rugged (robust and suitable for workshop use) laptop with a large display (optionally available with convenient docking station)

  • Snooper+ wireless diagnostics interface with Bluetooth technology

  • Ready to use WOW! "Start & Go" diagnostics software

Semi-rugged laptop with impressive functions


Robust and suitable for workshop use


  • Drop (75 cm), impact and vibration-proof according to MIL standard 810G

  • Dust and splash-proof according to protection class IP53

  • Solid housing made of magnesium alloy with rubberised carry handle

  • Illuminated waterproof keyboard and keys

  • Sunlight-readable display for clear readability in any environment

Rapid and comfortable working


  • Integrated Wi-Fi/LAN for convenient wireless online updates

  • Super-fast Intel Core i5 processor

  • Shock-resistant SSD hard disk (no moving parts) can be changed quickly and easily

  • Large working memory

  • Integrated high resolution camera (1.3 mega pixels)

  • High-performance battery (interchangeable) for more than 6 hours of wireless operation

  • Integrated DVD drive

Snooper+ wireless diagnostics interface


  • For mobile and reliable multi-brand diagnostics

Minimise data loss


  • Thanks to rapid system restore in just 15 minutes owing to WOW! recovery system with automatic data backup


Scope of delivery:


  • Semi-rugged laptop 500

  • Snooper+ diagnostics interface with Bluetooth connection

  • USB cable (3 m)

  • Power supply

  • iQ 500 manual

  • Snooper+ manual

  • Pre-installed WOW! diagnostics software

  • Starter instructions
NoticeFor functional diagnostics, WOW! diagnostics software WSD 300 is required.